Buy more than* S$200* and get FREE SHIPPING

Electric Shovel

4.25 (4)
...see all>
Product Options
ADD TO CART
Overall Length (mm) Specification Size (mm) Shank Shape Hexagon Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Specification Size (mm) Shank Shape Hexagon Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 Hexagon shaft 30mm 130x30Hx500 Hexagonal axis 30 2900 1PC 1 B-16 130x30Hx500 33053185 139.99 SGD
Shipped after 2018-02-21
450 Hexagon shaft 21mm 130x21Hx450 Hexagonal axis 21 2200 1PC 1 B-15 130x21Hx450 33053176 119.99 SGD
Shipped after 2018-02-21
400 Hexagon shaft 17mm 105x17Hx400 Hexagon shaft 17 1200 1PC 1 B-14 105x17Hx400 33053167 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Drilling
3
From Japan
On 2016-09-29 16:56:34
Although I have not used it yet, I think that I can loosen the ground.
This review is about item#33053167.
Work for creating a parking lot at home, planting work
5
From Japan
On 2016-05-06 10:45:53
I used it for digging up hard grounds, moving trees, and rearranging them. Working is done efficiently with a wide sized scoop and it is saved.
This review is about item#33053167.
Drilling hard ground
5
From Japan
On 2016-02-03 14:36:34
It's really useful. I can not release it for drilling a hole or dugging anymore.
This review is about item#33053167.
Drilling asphalt
4
From Japan
On 2015-12-23 14:46:48
It was convenient as I imagined. I would like to think about other tools in the future.
This review is about item#33053167.

Related Products