Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SDS-max bull point

2.00 (1)
Size (mm)
phi18x400
Shank Shape
SDS-max
Shank Diameter (phi mm)
18
Weight (g)
720
Overall Length (mm)
400
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B-42 18x400 33053237 28.99 SGD
Shipped after 2018-06-21
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Disposal of garden stones
2
From Japan
On 2015-04-15 12:51:33
One quarter blade of the tip was lacking at the place where 20 holes were opened. However, 40 holes were drilled after that. Because it was a half price compared with famous manufacturer products, it is a feeling that can not be said as good or bad. If it is a famous manufacturer product, is it many times sturdy? I hope to be able to dispose of one after the garden stone so it is planned to start working soon, hoping that the cutting edge will not be lacked until then.
This review is about item#33053237.

Related Products