Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cold Chisel

4.50 (4)
Purpose
Perfect for the chipping work on concrete, rocks
Shank Shape
Hexagon shaft
Hexagon Width (mm)
17
Material
Alloy steel - chromium, molybdenum steel (SCM-440)
Specification
Double-edged blade
...see all>
Product Options
ADD TO CART
Overall Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
280 470 1PC 1 B-2 17x280 33053072 11.99 SGD
In stock
450 800 1PC 1 B-2 17x450 33053081 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Glass, fire resistant brick
3
From Japan
On 2018-01-17 22:10:23
It is good thing in terms of cost. I think that it would have been better to compare the hardness of the material of the opponent with the hardness of the chisel material. I prepared the tip with a grinder during use. Next time I would like to make a carbide chisel.
This review is about item#33053072.
Work efficiency has increased by replacing concrete hammer. Best for changing tiles.
5
From Japan
On 2017-07-03 22:44:52
Working efficiency has improved, and COSPA is perfect. It is good for deburring concrete.
This review is about item#33053081.
Concrete experiment
5
From Japan
On 2013-10-30 10:08:50
It was purchased as a tool for non-destructive testing of concrete. It is a usage different from the original use. We can not evaluate without analyzing experimental data.
This review is about item#33053072.
Change
5
From Japan
On 2013-07-12 14:57:11
I could get good quality products at a low price. Thank you very much.
This review is about item#33053072.

Related Products