Buy more than* S$200* and get FREE SHIPPING

Junflonn PFA Tube, TA060

5.00 (1)
Burst Pressure (MPa[kgf/cm2])
6.8[70](at23deg C)
Minimum Bending Radius (mm)
20
Maximum Working Pressure (MPa [kgf/cm2])
1.6[17](at23deg C)
Outside Diameter x Inside Diameter (phi mm)
6x4
...see all>
Product Options
ADD TO CART
Shape Material Fluid Operating Temperature Range (deg C) Length (m) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Material Fluid Operating Temperature Range (deg C) Length (m) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Straight Fluorine resin (PFA) AirWatercorrosivefluids,etc. -65 to 180 5 Semi-transparent (natural color)   1PC 1 TA060-5 33052381 48.99 SGD
In stock
Straight Fluorine resin (PFA) AirWatercorrosivefluids,etc. -65 to 180 2 Semi-transparent (natural color)   1PC 1 TA060-2 33052354 20.99 SGD
In stock
Straight Fluorine resin (PFA) AirWatercorrosivefluids,etc. -65 to 180 1 Semi-transparent (natural color)   1PC 1 TA060-1 33052345 9.99 SGD
In stock
- Fluorine resin (PFA) - -65 to 180 3 SemiTransparent(Natural)   1PC 1 TA060-3 33052363 30.99 SGD
In stock
- Fluorine resin (PFA) - -65 to 180 4 SemiTransparent(Natural) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TA060-4 33052372 56.99 SGD
Shipped after 2018-05-30
Straight Fluoro-resin (PFA) Air, water, corrosive fluid, etc. -65 - 180 10 Translucent (natural color)   1PC 1 TA060-10 33052397 92.99 SGD
In stock
Straight Fluoro-resin (PFA) Air, water, corrosive fluid, etc. -65 - 180 20 Translucent (natural color) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TA060-20 33052406 199.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For piping
5
From Japan
On 2017-03-16 15:48:57
I am satisfied very much that I can bend it beautifully. I came shortly after I asked for the delivery date.
This review is about item#33052345.

Related Products