Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PFA Tube TA080

5.00 (1)
Minimum Bending Radius (mm)
40
Outside Diameter x Inside Diameter (phi mm)
8x6
...see all>
Product Options
ADD TO CART
Burst Pressure (MPa[kgf/cm2]) Fluid Maximum Working Pressure (MPa [kgf/cm2]) Operating Temperature Range (deg C) Length (m) Color Shape Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Burst Pressure (MPa[kgf/cm2]) Fluid Maximum Working Pressure (MPa [kgf/cm2]) Operating Temperature Range (deg C) Length (m) Color Shape Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.4[45](at23deg C) - 1.0[11](at23deg C) -65 to 180 10 SemiTransparent(Natural) - Fluorine resin (PFA)   1PC 1 TA080-10 33052467 129.99 SGD
In stock
4.4[45](at23deg C) - 1.0[11](at23deg C) -65 to 180 4 SemiTransparent(Natural) - Fluorine resin (PFA) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TA080-4 33052442 92.99 SGD
Shipped after 2018-06-28
4.4[45](at23deg C) - 1.0[11](at23deg C) -65 to 180 5 SemiTransparent(Natural) - Fluorine resin (PFA)   1PC 1 TA080-5 33052451 67.99 SGD
In stock
4.4[45](at23deg C) AirWatercorrosivefluids,etc. 1.0[11](at23deg C) -65 to 180 3 Semi-transparent (natural color) Straight Fluorine resin (PFA)   1PC 1 TA080-3 33052433 41.99 SGD
In stock
4.4 [45] (at23 deg C) Air, water, corrosive fluid, etc. 1.0 [11] (at23 deg C) -65 - 180 1 Translucent (natural color) Straight Fluoro-resin (PFA)   1PC 1 TA080-1 33052415 17.99 SGD
In stock
4.4 [45] (at23 deg C) Air, water, corrosive fluid, etc. 1.0 [11] (at23 deg C) -65 - 180 2 Translucent (natural color) Straight Fluoro-resin (PFA)   1PC 1 TA080-2 33052424 27.99 SGD
In stock
4.4 [45] (at23 deg C) Air, water, corrosive fluid, etc. 1.0 [11] (at23 deg C) -65 - 180 20 Translucent (natural color) Straight Fluoro-resin (PFA)   1PC 1 TA080-20 33052476 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To the fuel gauge of the car wash
5
From Japan
On 2015-05-28 15:24:06
It was moderately hard and just right for the intended use. High transparency was also good. I'm expecting it because it claims that weather resistance is also good.
This review is about item#33052415.

Related Products