Buy more than* S$200* and get FREE SHIPPING

PFA Tube TA120

5.00 (1)
Purpose
For transportation of corrosive fluid transfer, solvent and drug delivery, sticky fluid transfer, various liquids of food plants. Various types of equipment requiring heat resistance, high insulation and high-frequency characteristics.
Burst Pressure (MPa[kgf/cm2])
2.9[30](at23deg C)
Minimum Bending Radius (mm)
120
Maximum Working Pressure (MPa [kgf/cm2])
0.68[7](at23deg C)
Outside Diameter x Inside Diameter (phi mm)
12x10
Operating Temperature Range (deg C)
-65 to 180
Material
Fluorine resin (PFA)
...see all>
Product Options
ADD TO CART
Fluid Length (m) Color Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Length (m) Color Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AirWatercorrosivefluids,etc. 1 Semi-transparent (natural color) Straight   1PC 1 TA120-1 33052555 23.99 SGD
In stock
- 5 SemiTransparent(Natural) -   1PC 1 TA120-5 33052591 109.99 SGD
In stock
- 3 SemiTransparent(Natural) -   1PC 1 TA120-3 33052573 63.99 SGD
In stock
- 4 SemiTransparent(Natural) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TA120-4 33052582 84.99 SGD
Shipped after 2018-05-01
- 10 SemiTransparent(Natural) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TA120-10 33052607 219.99 SGD
Shipped after 2018-05-01
- 2 SemiTransparent(Natural) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TA120-2 33052564 43.99 SGD
Shipped after 2018-05-01
- 20 SemiTransparent(Natural) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TA120-20 33052616 369.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
protection
5
From Japan
On 2015-09-08 09:53:34
I can use it normally
This review is about item#33052555.

Related Products