Buy more than* S$200* and get FREE SHIPPING

FEP Tube TF145

Burst Pressure (MPa[kgf/cm2])
6.8[70](at23deg C)
Minimum Bending Radius (mm)
20
Maximum Working Pressure (MPa [kgf/cm2])
1.6[17](at23deg C)
Outside Diameter x Inside Diameter (phi mm)
6x4
...see all
Product Options
ADD TO CART
Color Shape Material Fluid Operating Temperature Range (deg C) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Shape Material Fluid Operating Temperature Range (deg C) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Semi-transparent (natural color) Straight Fluorine resin (FEP) AirWatercorrosivefluids,etc. -65 to 150 2 1PC 1 TF145-2 33052731 16.43 SGD
In stock
SemiTransparent(Natural) - Fluorine resin (FEP) - -65 to 150 5 1PC 1 TF145-5 33052765 41.72 SGD
Shipped after 2017-07-04
SemiTransparent(Natural) - Fluorine resin (FEP) - -65 to 150 3 1PC 1 TF145-3 33052747 26.53 SGD
Shipped after 2017-07-04
SemiTransparent(Natural) - Fluorine resin (FEP) - -65 to 150 4 1PC 1 TF145-4 33052756 34.94 SGD
Shipped after 2017-07-04
Translucent (natural color) Straight Fluoro-resin (FEP) Air, water, corrosive fluid, etc. -65 - 150 1 1PC 1 TF145-1 33052722 9.34 SGD
In stock
Translucent (natural color) Straight Fluoro-resin (FEP) Air, water, corrosive fluid, etc. -65 - 150 10 1PC 1 TF145-10 33052774 80.06 SGD
In stock
Translucent (natural color) Straight Fluoro-resin (FEP) Air, water, corrosive fluid, etc. -65 - 150 20 1PC 1 TF145-20 33052783 149.90 SGD
In stock
ADD TO CART

Related Products