Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Junflonn PFA Tube, TA185

Minimum Bending Radius (mm)
40
Outside Diameter x Inside Diameter (phi mm)
8x6
...see all>
Product Options
ADD TO CART
Length (m) Color Shape Material Burst Pressure (MPa[kgf/cm2]) Fluid Maximum Working Pressure (MPa [kgf/cm2]) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Color Shape Material Burst Pressure (MPa[kgf/cm2]) Fluid Maximum Working Pressure (MPa [kgf/cm2]) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 SemiTransparent(Natural) - Fluorine resin (FEP) 4.4[45](at23deg C) - 1.0[11](at23deg C) -65 to 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF185-10 33052844 109.99 SGD
Shipped after 2018-06-28
2 SemiTransparent(Natural) - Fluorine resin (FEP) 4.4[45](at23deg C) - 1.0[11](at23deg C) -65 to 150   1PC 1 TF185-2 33052801 24.99 SGD
Shipped after 2018-06-27
3 SemiTransparent(Natural) - Fluorine resin (FEP) 4.4[45](at23deg C) - 1.0[11](at23deg C) -65 to 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF185-3 33052817 36.99 SGD
Shipped after 2018-06-28
4 Semi-transparent (natural color) Straight Fluorine resin (FEP) 4.4[45](at23deg C) AirWatercorrosivefluids,etc. 1.0[11](at23deg C) -65 to 150   1PC 1 TF185-4 33052826 45.99 SGD
In stock
20 Semi-transparent (natural color) Straight Fluorine resin (FEP) 4.4[45](at23deg C) AirWatercorrosivefluids,etc. 1.0[11](at23deg C) -65 to 150   1PC 1 TF185-20 33052853 199.99 SGD
In stock
1 Translucent (natural color) Straight Fluoro-resin (FEP) 4.4 [45] (at23 deg C) Air, water, corrosive fluid, etc. 1.0 [11] (at23 deg C) -65 - 150   1PC 1 TF185-1 33052792 14.99 SGD
In stock
5 Translucent (natural color) Straight Fluoro-resin (FEP) 4.4 [45] (at23 deg C) Air, water, corrosive fluid, etc. 1.0 [11] (at23 deg C) -65 - 150   1PC 1 TF185-5 33052835 52.99 SGD
In stock
ADD TO CART

Related Products