Buy more than* S$200* and get FREE SHIPPING

FEP Tube TF205

Minimum Bending Radius (mm)
70
Outside Diameter x Inside Diameter (phi mm)
10x8
...see all
Product Options
ADD TO CART
Material Burst Pressure (MPa[kgf/cm2]) Fluid Maximum Working Pressure (MPa [kgf/cm2]) Operating Temperature Range (deg C) Length (m) Color Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Burst Pressure (MPa[kgf/cm2]) Fluid Maximum Working Pressure (MPa [kgf/cm2]) Operating Temperature Range (deg C) Length (m) Color Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluorine resin (FEP) 3.4[35](at23deg C) AirWatercorrosivefluids,etc. 0.78[8](at23deg C) -65 to 150 1 Semi-transparent (natural color) Straight 1PC 1 TF205-1 33052862 14.57 SGD
In stock
Fluorine resin (FEP) 3.4[35](at23deg C) - 0.78[8](at23deg C) -65 to 150 10 SemiTransparent(Natural) - 1PC 1 TF205-10 33052914 139.90 SGD
Shipped after 2017-03-03
Fluorine resin (FEP) 3.4[35](at23deg C) - 0.78[8](at23deg C) -65 to 150 2 SemiTransparent(Natural) - 1PC 1 TF205-2 33052871 35.09 SGD
Shipped after 2017-03-03
Fluorine resin (FEP) 3.4[35](at23deg C) - 0.78[8](at23deg C) -65 to 150 20 SemiTransparent(Natural) - 1PC 1 TF205-20 33052923 269.90 SGD
Shipped after 2017-03-03
Fluorine resin (FEP) 3.4[35](at23deg C) - 0.78[8](at23deg C) -65 to 150 5 SemiTransparent(Natural) - 1PC 1 TF205-5 33052905 71.16 SGD
In stock
Fluorine resin (FEP) 3.4[35](at23deg C) - 0.78[8](at23deg C) -65 to 150 4 SemiTransparent(Natural) - 1PC 1 TF205-4 33052896 61.89 SGD
Shipped after 2017-03-03
Fluoro-resin (FEP) 3.4 [35] (at23deg C) Air, water, corrosive fluid, etc. 0.78[8](at 23degreeC) -65 - 150 3 Translucent (natural color) Straight 1PC 1 TF205-3 33052887 42.40 SGD
Shipped after 2017-03-03
ADD TO CART

Related Products