Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

FEP Tube TF225

3.00 (1)
Purpose
For transportation of corrosive fluid transfer, solvent and drug delivery, sticky fluid transfer, various liquids of food plants. Various types of equipment requiring heat resistance, high insulation and high-frequency characteristics.
Burst Pressure (MPa[kgf/cm2])
2.9[30](at23deg C)
Minimum Bending Radius (mm)
120
Maximum Working Pressure (MPa [kgf/cm2])
0.68[7](at23deg C)
Outside Diameter x Inside Diameter (phi mm)
12x10
Operating Temperature Range (deg C)
-65 to 150
Material
Fluorine resin (FEP)
...see all>
Product Options
ADD TO CART
Fluid Length (m) Color Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Length (m) Color Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20 SemiTransparent(Natural) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF225-20 33052993 319.99 SGD
Shipped after 2018-06-27
- 10 SemiTransparent(Natural) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF225-10 33052984 169.99 SGD
Shipped after 2018-06-27
- 4 SemiTransparent(Natural) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF225-4 33052966 109.99 SGD
Shipped after 2018-06-27
- 2 SemiTransparent(Natural) -   1PC 1 TF225-2 33052941 35.99 SGD
In stock
- 3 SemiTransparent(Natural) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF225-3 33052957 61.99 SGD
Shipped after 2018-06-27
- 5 SemiTransparent(Natural) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF225-5 33052975 87.99 SGD
Shipped after 2018-06-27
AirWatercorrosivefluids,etc. 1 Semi-transparent (natural color) Straight   1PC 1 TF225-1 33052932 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Level indication of tank
3
From Japan
On 2016-11-28 17:10:52
The aimed transparency and chemical resistance seem to have no problem. Since the relationship between the inner diameter and the outer diameter is special, special fittings must be used. I felt that the fitting was higher than the general-purpose one.
This review is about item#33052932.

Related Products