Buy more than* S$200* and get FREE SHIPPING

Flap Guard

4.33 (6)
Catch-Phrase
Available in short and long combinations for required length!
Height x Width (mm)
25x33
Weight (g)
About 300
Thickness (mm)
Approx. 2
Material
PVC
...see all>
Product Options
ADD TO CART
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400 1PC 1 TK-21 33053404 6.99 SGD
In stock
1000 1PC 1 TK-20 33053395 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
When carrying packages
5
From Japan
On 2017-08-23 18:11:30
I installed it the day the goods came. Because there is no scratch on the car with the awning guard, I am satisfied.
This review is about item#33053395.
To the tilt of Carry
5
From Japan
On 2017-06-20 19:45:07
I liked looking at Emon made in the store, but I chose this at the price. I am satisfied with this by installing it.
This review is about item#33053395.
Azure guard
5
From Japan
On 2014-11-28 16:22:16
Since I just installed it, I do not know later, but installation seems to be very easy and sturdy.
This review is about item#33053395.
Used for rear tilt guard of light tiger
5
From Japan
On 2014-08-25 16:15:39
Early installation is satisfactory, but what will happen to the floating (peeling) due to the heat of sunlight ...
This review is about item#33053395.
To prevent scratch on awl
1
From Japan
On 2013-09-12 23:50:29
I wish I had been a little longer.
This review is about item#33053395.
Used for system carrier bar
5
From Japan
On 2012-06-04 21:15:37
I tried to purchase it because it's just right to put one on the system carrier (INNO or TUFREQ) bar instead of light tiger 's swirl. It was a messy size. I tried buying only one, but I will buy about 3 more. At first I was thinking whether to paste a rubber plate etc, but in this case it is easy to install because it will determine the perfect position if you open it and cover it. It will be an unexpected usage method, but I am thankful for my unexpected encounter (laugh)
This review is about item#33053395.

Related Products