Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fixing Belt

4.50 (4)
Catch-Phrase
Fixes firmly to the truck bed!
Weight (g)
About 20
Dimension (mm)
about 1400x50
Material
Buckle/polya tercel, belt/nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TK-30 33053413 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Immobilization of tools during elevation work
5
From Japan
On 2016-05-26 13:26:30
There is no problem with the feeling of use and fixing power.
This review is about item#33053413.
Luggage fixation
3
From Japan
On 2015-10-17 10:44:43
Product specifications are poor Velcro is very usable to fix the accessories because the mounting of the tape is only at the tip. It is a good product if it fulfills the purpose of use. The quality of the picture is bad and it is difficult to imagine the actual item.
This review is about item#33053413.
On a light truck carrier
5
From Japan
On 2014-09-09 21:14:30
When loading several tools on a light truck carrier, it was bound with a string, but this product can be fixed more quickly. It is convenient to compact even when it is not necessary.
This review is about item#33053413.
I usually go to the forest road touring which I stayed at off-road bike, but I use it for fixing my luggage.
5
From Japan
On 2012-02-13 21:31:45
It is difficult to understand because there is no item description, but it is easy to use because it is a Velcro tape type. It is easy to adjust the width, length and length of the belt. I made an additional order the other day. I am currently using three. Improvement points need explanation easy to understand in item description. Actually, I bought it for trial in order to confirm the product for the first purchase.
This review is about item#33053413.

Related Products