Buy more than* S$200* and get FREE SHIPPING

Wheel Cover

3.13 (15)
Compatibles Wheel Size (inch)
12
Dimensions (Diameter phi x Height H) (mm)
343x62
Weight (kg)
1.3 (4 sheets)
Material
ABS resin
Accessories
Adjust-ring x4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(4Sheet) 1 TK-50 33053431 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 1
1 star 5
Review Rating: 3.13
15 Customer Reviews
The reviews are automatic translation.
Delivery of car parts
1
From Japan
On 2017-05-12 11:14:06
Although it is fitted to Subaru's light tiger, it looks good, but while running, the cover shifts in the direction of rotation, rides on the pneumatic valve, and it turns out that it is not obvious that Subaru's light tiger does not work It was. I lost a piece so I bought it again and found it well.
This review is about item#33053431.
Delivery car dress up
5
From Japan
On 2016-11-01 15:28:44
I am wearing it in the Hijetsu of Daihatsu. It is easy to wear and it looks better as well.
This review is about item#33053431.
Light tiger's dress up
5
From Japan
On 2016-08-30 19:50:57
Because it is a wheel cover, I did not ask for much, but the color tone is better than I thought. This price is fun with feeling of play.
This review is about item#33053431.
When attached to a light tiger
1
From Japan
On 2016-06-08 16:44:34
I can not take it right away while running.
This review is about item#33053431.
Dress up your car
4
From Japan
On 2016-01-14 16:37:19
I think that the design etc is good. I bought the same thing twice this time at reasonable price.
This review is about item#33053431.
Vehicle dress up
5
From Japan
On 2015-04-15 17:15:31
I am satisfied with both texture and quality as there are only proper manufacturers. I wish there were more kinds of designs
This review is about item#33053431.
Mounting on a car
5
From Japan
On 2015-01-15 15:19:06
Although it was said that it was dedicated to light tiger, it also matches light sedan and is satisfied.
This review is about item#33053431.
It fits perfectly for light trucks.
5
From Japan
On 2014-10-15 20:46:59
I used it on a 12 inch light truck wheel, but it was easy to install. I think that it is very good.
This review is about item#33053431.
Used for iron foil without used car's cover
3
From Japan
On 2014-08-04 20:56:41
I am satisfied that the appearance is very good
This review is about item#33053431.
Replacement with genuine wheel cap of company car
5
From Japan
On 2014-05-15 18:10:42
As genuine wounds became conspicuous, I reviewed painting, but because the various cospars of putty and small accessories are too bad, I was boldly replacing the body color of the replacement car, so it's OK as it is good
This review is about item#33053431.

Related Products