Buy more than* S$200* and get FREE SHIPPING

Oil level gauge outer diameter without collar type

4.00 (2)
...see all>
Product Options
ADD TO CART
Tolerance of the Opponent Hole H8 Tolerance of the Opponent Hole H7 Withstand Pressure (kg/cm2) Width B (mm) Maximum Heat-Resistant Temperature (deg C) Outside Diameter D (phi mm) Type TRUSCO Part Number 2014 TRUSCO Published Page Item.# Sales Price Availability Qty.
Tolerance of the Opponent Hole H8 Tolerance of the Opponent Hole H7 Withstand Pressure (kg/cm2) Width B (mm) Maximum Heat-Resistant Temperature (deg C) Outside Diameter D (phi mm) Type TRUSCO Part Number 2014 TRUSCO Published Page Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Voyeur oil peep window
5
From Japan
On 2016-11-21 14:59:30
It was perfect with an outer diameter of 25 mm! I got it because genuine parts did not come out.
This review is about item#33053842.
Component replacement
3
From Japan
On 2015-11-28 16:34:29
It is good.
This review is about item#33053867.

Related Products