Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil level gauge outer diameter with collar type

5.00 (4)
Caution
Cannot be used in expensive high octane gasoline, organic solvents, and oils containing extreme pressure additives at 80 degree C or above.
Withstand Pressure (kg/cm2)
1.5(max.)
Maximum Heat-Resistant Temperature (deg C)
110
...see all>
Product Options
ADD TO CART
Type TRUSCO Part Number 2014 TRUSCO Published Page Tolerance of the Opponent Hole H8 Tolerance of the Opponent Hole H7 Width B (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type TRUSCO Part Number 2014 TRUSCO Published Page Tolerance of the Opponent Hole H8 Tolerance of the Opponent Hole H7 Width B (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 310-3072 1-1688 +0 to 0.039 +0 to 0.025 8.0+/-0.3 40.0(+0.1 to 0.25) 1PC 1 OLG-40A 33053946 9.99 SGD
In stock
- 310-3056 1-1688 +0 to 0.039 +0 to 0.025 6.5+/-0.3 35.0(+0.1 to 0.2) 1PC 1 OLG-35A 33053937 7.99 SGD
In stock
Type with outside-diameter spittle 310-2998 - +0 - 0.033 +0 - 0.021 5.5+/-0.2 20.0(+0.1 - 0.2) 1PC 1 OLG-20A 33053903 3.99 SGD
In stock
Type with outside-diameter spittle 310-3013 - +0 - 0.033 +0 - 0.021 5.5+/-0.2 25.0(+0.1 - 0.2) 1PC 1 OLG-25A 33053912 4.99 SGD
In stock
Type with outside-diameter spittle 310-3030 - +0 - 0.033 +0 - 0.021 6.5+/-0.3 30.0(+0.1 - 0.2) 1PC 1 OLG-30A 33053921 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
ROBINAIR oil gauge exchange
5
From Japan
On 2017-06-11 18:12:01
It was perfect for exchanging the oil gauge of ROBINAIR Oil gauge is a standard product It seems to suit anything
This review is about item#33053903.
Opportunity Maintenance
5
From Japan
On 2017-04-03 21:52:05
I replaced because the oil window broke. There is no oil leak and it can be used normally.
This review is about item#33053903.
Exchange of gearbox gauge damaged
5
From Japan
On 2017-02-19 17:24:09
I was worried that the price was cheap, but I use it without problems.
This review is about item#33053921.
Bike Restore
5
From Japan
On 2015-06-04 07:02:09
I use it as a part for bike restore 45 years ago. I use it as an oil tank level gauge, but it can be used without any problem.
This review is about item#33053921.

Related Products