Buy more than* S$200* and get FREE SHIPPING

Ban Hand Clamp

5.00 (1)
Band Length (m)
7
Band Thickness (mm)
1
Band Width (mm)
25
Angle (Degree)
60 - 180
Weight (kg)
0.53
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BAN-700 33092281 169.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tightening of wooden frame
5
From Japan
On 2016-02-25 18:50:41
Although it seems to be able to substitute ratchet load-tightening machine, this item is still easy to use. But I wonder if this build is a little cheaper?
This review is about item#33092281.

Related Products