Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension (Length L x Width W x Thickness) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Length L x Width W x Thickness) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
770x330x120 1200 1PC 1 MRG-L600 33120193 159.99 SGD
Shipped after 2018-04-25
630x330x120 1100 1PC 1 MRG-L450 33120184 109.99 SGD
In stock
1180x450x110 1600 1PC 1 MRG-L1000 33120202 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When you want to get right angles
3
From Japan
On 2015-05-22 16:10:45
It is light, and the slide of the circular saw is good. I think the cutting plane is right angle.
This review is about item#33120193.
On work
5
From Japan
On 2015-01-12 16:39:46
It is the best if it is possible to make it a little lightweight
This review is about item#33120202.
Control panel disconnection etc
5
From Japan
On 2014-02-12 15:42:19
Cool color
This review is about item#33120202.

Related Products