Buy more than* S$200* and get FREE SHIPPING

Multi Card 2 Fold Type

5.00 (2)
Surface Mounting
5-sided
Basis Weight (g/m2)
185
Lanel Size (mm)
182x55
Printing
Two-sided printing
Paper Quality
Matt
Whiteness (%)
99
Sheet Size (mm)
210x297
Type
2 fold type
Size
Business card size
Color
Ivory
Thickness (mm)
0.2
Material
High-quality paper
Compatible
Ink-jet (dyes and pigments), laser, copy, thermal transfer, dot print and handwriting.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(10Sheet) 1 51077 32736094 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a salon card
5
From Japan
On 2014-07-13 14:09:34
It was just as good as a salon card, but what if you wish to have an ivory as well?
This review is about item#32736094.
Point card creation
5
From Japan
On 2014-04-05 09:11:52
I am helping quickly.
This review is about item#32736094.

Related Products