Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Multi Card Cash Card Size

Cut Name
Micro sewing machine cut
Surface Mounting
10 face
Lanel Size (mm)
86x54
Printing
Two-sided printing
Paper Quality
Matt
Whiteness (%)
99
Size
Cash card size
Color
Soft Ivory
Thickness (mm)
0.2
Material
High-quality paper
Compatible
Ink-jet (dyes and pigments), laser, copy, thermal transfer, dot print and handwriting.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(10Sheet) 1 51165 32736225 5.76 SGD
In stock
ADD TO CART

Related Products