Buy more than* S$200* and get FREE SHIPPING

Double-Sided Business Card

Purpose
For smaller business cards than standard business cards.
Cut Name
Micro sewing machine cut
Surface Mounting
10 face
Lanel Size (mm)
85x49
Printing
Two-sided printing
Paper Quality
Matt
Type
Rounded corners
Size
Business card size
...see all>
Product Options
ADD TO CART
Compatible Whiteness (%) Color Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Whiteness (%) Color Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink-jet (dye pigment) printing. 95 Plainwhite 0.2 + High-quality paper thin layer coating 1PC(7Sheet) 1 51091 32736121 7.99 SGD
In stock
Inkjet (dyes and pigments) printing. 76 Ivory - Quality paper + thin layer coating 1PC(7Sheet) 1 51093 32736137 7.99 SGD
Shipped after 2018-02-23
ADD TO CART

Related Products