Buy more than* S$200* and get FREE SHIPPING

Multi Card Business Card 2 Fold Type

Surface Mounting
5th page
Lanel Size (mm)
182 x 55
Printing
Double-side printing
Paper Quality
Mat
Type
Two chip box processing
Size
Two business-card size chip box type
Color
Plain white
Thickness (mm)
0.2
Material
High quality paper plus thin layer coating
Compatible
Ink-jet (dyes and paints) printing.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(10Sheet) 1 51151 32736216 7.42 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products