Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi Card Business Card One Side Thick Type

5.00 (2)
Standard Overall Thickness (mm)
0.23
Material
High-quality paper
...see all>
Product Options
ADD TO CART
Paper Quality Type Size Color Whiteness (%) Cut Name Surface Mounting Basis Weight (g/m2) Lanel Size (mm) Printing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paper Quality Type Size Color Whiteness (%) Cut Name Surface Mounting Basis Weight (g/m2) Lanel Size (mm) Printing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Matt Thick Business card size Plain white - Micro sewing machine cut 10 face 210 91x55 Two-sided printing 1PC(100Sheet) 1 51276 32986843 51.99 SGD
Shipped after 2018-06-25
Matt Thick Business card size Ivory 76 Micro sewing machine cut 10 face 215 91x55 Two-sided printing 1PC(100Sheet) 1 51280 32736417 51.99 SGD
Shipped after 2018-06-25
Matt Thick Business card size Ivory 76 Micro sewing machine cut 10 face 215 91x55 Two-sided printing 1PC(10Sheet) 1 51279 32736401 6.99 SGD
Shipped after 2018-06-25
Mat Thick mouth Business-card size Plain white - Micro sewing-machine cut 10th page 210 91 x 55 Double-side printing 1PC(10Sheet) 1 51275 32736383 6.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Shop card
5
From Japan
On 2014-12-17 16:03:20
You can print very beautifully when you want to print photographs on business cards It is convenient to easily detach from the fact that you can print 10 copies at a time by hand
This review is about item#32736383.
Create business card
5
From Japan
On 2014-05-08 13:05:19
Easy to create business cards are useful.
This review is about item#32736401.

Related Products