Buy more than* S$200* and get FREE SHIPPING

Multi-Card Business Card One Side Clear Edge Thick Type

2.00 (1)
Cut Name
Clear edge
Surface Mounting
10 face
Lanel Size (mm)
91x55
Printing
Single-side printing
Paper Quality
Matt
Whiteness (%)
95
Body Thickness (mm)
0.25
Type
Thick
Size
Business card size
...see all
Product Options
ADD TO CART
Color Thickness (mm) Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
WhiteSolid Color - Quality paper + thin layer coating Inkjet (dyes and pigments) printing. 1PC(100Sheet) 1 51422 32736575 85.06 SGD
Shipped after 2017-09-22
Plain white 0.31 + High-quality paper thin layer coating Ink-jet (dyes and pigments) printing. 1PC(10Sheet) 1 51421 32736566 8.78 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Create business card
2
From Japan
On 2013-07-10 14:03:41
Brother inkjet printer causes paper jam and can not be printed ... Epson inkjet printer does not pick up paper even in A4 paper feed tray ... finish with paper setting somewhat smaller than A4 Finally crease creases on crevice so it catches on is
This review is about item#32736575.

Related Products