Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Multi-Card Business Card One Side Clear Edge Type, Standard

Label Thickness (mm)
0.18
Cut Name
Clear edge
Surface Mounting
10 face
Basis Weight (g/m2)
230
Lanel Size (mm)
91x55
Paper Quality
Matt
Whiteness (%)
99
Sheet Size (mm)
210x297
Type
Standard
Size
Business card size
Thickness (mm)
0.25
...see all
Product Options
ADD TO CART
Printing Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Printing Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Single-side printing Plain white High-quality paper 1PC(100Sheet) 1 51462 32736627 47.18 SGD
In stock
Single-sideprinting Plainwhite High-qualitypaper 1PC(10Sheet) 1 51460 32736611 5.88 SGD
In stock
ADD TO CART

Related Products