Buy more than* S$200* and get FREE SHIPPING

Multi-Card Business-Card One Side Clear Edge Type

4.67 (3)
Label Thickness (mm)
0.18
Cut Name
Clear edge
Surface Mounting
10 face
Basis Weight (g/m2)
230
Lanel Size (mm)
91x55
Printing
Single-side printing
Paper Quality
Matt
Whiteness (%)
78
Sheet Size (mm)
210x297
Type
Standard
Size
Business card size
Color
Ivory
Thickness (mm)
0.25
Material
High-quality paper
Compatible
Ink-jet (dyes and pigments), laser, copy, thermal transfer, dot print and handwriting.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(10Sheet) 1 51463 32736636 5.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Business cards
5
From Japan
On 2016-07-27 11:55:51
Many times is a commodity that has been repeat, but is very happy. COSPA is also recommended in large satisfaction Given such effort to go to the meeting at the office Hataya's.
This review is about item#32736636.
Business cards
5
From Japan
On 2016-01-13 09:18:58
We come in handy in a cheap Once well thought the time to buy in Tsutomu Hataya's. There are also products that I think sometimes old kana but it's not at all a problem! It has been for many years repeat.
This review is about item#32736636.
Create various cards
4
From Japan
On 2011-05-30 20:58:46
cheap. sufficient.
This review is about item#32736636.

Related Products