Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi Card Business Card One Side Thick Type

5.00 (1)
Cut Name
Micro sewing machine cut
Surface Mounting
10 face
Basis Weight (g/m2)
245
Lanel Size (mm)
91x55
Printing
Single-side printing
Paper Quality
Matt
Whiteness (%)
76
Sheet Size (mm)
210x297
Type
TokuAtsu opening
Size
Business card size
Color
Ivory
Thickness (mm)
0.28
Material
+ High-quality paper thin layer coating
Compatible
Ink-jet (dyes and pigments) printing.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(10Sheet) 1 51295 32736462 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Self-made business card
5
From Japan
On 2018-03-01 08:15:36
I intended to buy white, but I bought an ivory by mistake, but I can use it without problems with a calm color. For inkjet the paper scratches are inevitably weak, but the color of the cream system will make up for it.
This review is about item#32736462.

Related Products