Buy more than* S$200* and get FREE SHIPPING

Multi Card Business Card One Side Photo Glossy Paper Type

Cut Name
Micro sewing machine cut
Surface Mounting
10 face
Lanel Size (mm)
91x55
Printing
Two-sided printing
Paper Quality
One side glossy
Whiteness (%)
98
Type
Thick
Size
Business card size
Color
Glossy Photo Paper (one side Glossy)
Thickness (mm)
0.26
Material
Gloss photo paper
Compatible
(Limited to dye) ink jet printing.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(8Sheet) 1 51271 32736374 -
Discontinued
[x]
ADD TO CART

Related Products