Buy more than* S$200* and get FREE SHIPPING

Multi Card Business Card One Side Photo Glossy Paper Type

Cut Name
Micro sewing-machine cut
Surface Mounting
10 surfaces
Lanel Size (mm)
91x55
Printing
Double-side printing
Paper Quality
Single-sided glossy
Type
Standard
Size
Business-card size
Color
Photo glossy paper
Thickness (mm)
0.23
Material
Photo glossy paper
...see all>
Product Options
ADD TO CART
Whiteness (%) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Whiteness (%) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
99 (Limited to dye) ink jet printing. 1PC(10Sheet) 1 51041 32736006 12.99 SGD
In stock
- Ink-jet (dyes only) printing. 1PC(50Sheet) 1 51042 32736015 53.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products