Buy more than* S$200* and get FREE SHIPPING

Multi-Card Business-Card Standard Type

5.00 (1)
Cut Name
Micro sewing-machine cut
Printing
Double-side printing
Paper Quality
Mat
Type
Standard
Size
Business-card size
Color
Ivory
Thickness (mm)
0.2
Compatible
Ink-jet (dyes and paints), laser copy, heat transfer, dot printing, and handwriting.
...see all>
Product Options
ADD TO CART
Surface Mounting Lanel Size (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Mounting Lanel Size (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10th page 91 x 55 High-quality paper 1PC(10Sheet) 1 51033 32735981 5.99 SGD
In stock
10 surfaces 91x55 Premium pure paper 1PC(100Sheet) 1 51034 32735997 46.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use event shop card
5
From Japan
On 2014-09-14 21:13:05
It is very convenient because you can print 10 copies at a time. This is a cream color, but I'm thinking I will order a white background next time
This review is about item#32735981.

Related Products