Buy more than* S$200* and get FREE SHIPPING

Multi Card Business Card Double-Sided Color Type

Lanel Size (mm)
91x55
Type
Color
Thickness (mm)
0.18
...see all>
Product Options
ADD TO CART
Paper Quality Size Color Material Cut Name Surface Mounting Printing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paper Quality Size Color Material Cut Name Surface Mounting Printing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mat Business-card size Soft Blue Premium pure paper Micro sewing-machine cut 10 surfaces Double-side printing 1PC(10Sheet) 1 51029 32735963 6.99 SGD
In stock
Matt Business card size Lavender High-qualitypaper Micro sewing machine cut 10 face Two-sided printing 1PC(10Sheet) 1 51030 32735972 6.99 SGD
In stock
Matt Business card size Lime green High-quality paper Micro sewing machine cut 10 face Two-sided printing 1PC(10Sheet) 1 51027 32735945 6.99 SGD
In stock
Mat Business-card size Peach Premium pure paper Micro sewing-machine cut 10 surfaces Double-side printing 1PC(10Sheet) 1 51028 32735954 6.99 SGD
In stock
ADD TO CART

Related Products