Buy more than* S$200* and get FREE SHIPPING

Multi Card Business Card Double-Sided Craft Type

5.00 (1)
Thickness (mm)
0.21
...see all>
Product Options
ADD TO CART
Type Size Color Material Cut Name Surface Mounting Lanel Size (mm) Printing Paper Quality Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Size Color Material Cut Name Surface Mounting Lanel Size (mm) Printing Paper Quality Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 91x55 - - 1copy(10sheet) 1 51196 75080573 7.99 SGD
Shipped after 2018-01-22
Complex series Business-card size Ivory (craft) Special paper Micro sewing-machine cut 10th page 91 x 55 Double-side printing Mat 1PC(10Sheet) 1 51195 32736261 7.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Instruction manual of goods
5
From Japan
On 2014-06-26 02:04:20
I use it in the instruction manual of the product. I like woodcut work so natural feeling.
This review is about item#32736261.

Related Products