Buy more than* S$200* and get FREE SHIPPING

Multi Card Business Card Double-Sided Clear Edge Type

5.00 (6)
...see all>
Product Options
ADD TO CART
Material Body Thickness (mm) Cut Name Paper Thickness (g/m2) Surface Mounting Label Thickness (mm) Basis Weight (g/m2) Lanel Size (mm) Printing Whiteness (%) Paper Quality Sheet Size (mm) Type Size Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Body Thickness (mm) Cut Name Paper Thickness (g/m2) Surface Mounting Label Thickness (mm) Basis Weight (g/m2) Lanel Size (mm) Printing Whiteness (%) Paper Quality Sheet Size (mm) Type Size Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
High-qualitypaper - Clear edge - 10 face 0.18 230 91x55 Two-sided printing 99 Matt 210x297 Standard Business card size Plainwhite 0.25 1PC(50Sheet) 1 51852 32736706 27.99 SGD
Shipped after 2018-02-26
High-quality paper - Clear edge - 10 face 0.18 230 91x55 Two-sided printing 99 Matt 210x297 Standard Business card size Plain white 0.25 1PC(100Sheet) 1 51482 32986852 53.99 SGD
Shipped after 2018-02-26
High-quality paper - Clear edge - 10 face 0.18 230 91x55 Two-sided printing 99 Matt 210x297 Standard Business card size Plain white 0.25 1PC(10Sheet) 1 51481 32736645 6.99 SGD
Shipped after 2018-02-26
- - - 230(0.25mm) - 0.18 - 91x55 - 99 - 210x297 - A4 - - 1copy(25sheet) 1 51485 23235144 14.99 SGD
Shipped after 2018-02-26
High-quality paper 0.18 Clear edge - 10th page - - 91 x 55 Double-side printing - Mat - Standard Business-card size Ivory 0.25 1PC(10Sheet) 1 51871 32736742 6.99 SGD
Shipped after 2018-02-26
High-quality paper 0.18 Clear edge - 10th page - - 91 x 55 Double-side printing - Mat - Standard Business-card size Ivory 0.25 1PC(50Sheet) 1 51872 32736751 27.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Create business card
5
From Japan
On 2016-07-07 19:11:24
We are using a laser printer, but is satisfied with the clean finish. Repeat purchase is repeated.
This review is about item#32736742.
Printing business cards
5
From Japan
On 2016-01-27 08:33:26
It is another 18th repeat. I am useful.
This review is about item#32736751.
Create business card
5
From Japan
On 2016-01-13 09:18:22
I think that it is handy at cheap if I consider time to buy office machine maker. There are products that I think occasionally old, but there is no problem at all! I have been repeating for many years.
This review is about item#32736751.
Create business card for company
5
From Japan
On 2014-03-30 10:48:04
I bought it for the first time with monotaro this time. Until now I bought it at a stationery shop, but it was good that I could purchase the same things at a lower price. We will continue to use it.
This review is about item#32736742.
It is used for ordinary work (It is not the use of personal hobby)
5
From Japan
On 2013-07-29 12:36:21
Even if it says anything, each piece can be peeled cleanly. It is as good as it can be seen as a business card ordered by real printing or san because the card can be peeled easily and cleanly. In addition, I liked it with ivory which print finished neatly.
This review is about item#32736742.
Create business card
5
From Japan
On 2012-02-15 13:22:29
Although I used it for creating business cards, the goods themselves are super satisfied and cheap! I purchase it every time.
This review is about item#32736751.

Related Products