Buy more than* S$200* and get FREE SHIPPING

Multi Card Business Card Double-Sided Clear Edge Type

4.50 (4)
Cut Name
Clear edge
...see all>
Product Options
ADD TO CART
Paper Quality Type Size Color Thickness (mm) Whiteness (%) Label Thickness (mm) Compatible Surface Mounting Standard Overall Thickness (mm) Lanel Size (mm) Printing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paper Quality Type Size Color Thickness (mm) Whiteness (%) Label Thickness (mm) Compatible Surface Mounting Standard Overall Thickness (mm) Lanel Size (mm) Printing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Matt Standard Business card size Plainwhite 0.28 - 0.21 (Limited to dye) ink jet printing. 10 face 0.28 91x55 Two-sided printing 1PC(10Sheet) 1 51801 32736663 7.99 SGD
In stock
Matt Standard Business card size Ivory 0.28 78 0.21 (Limited to dye) ink jet printing. 10 face 0.28 91x55 Two-sided printing 1PC(10Sheet) 1 51821 32736681 7.99 SGD
In stock
Matt Thick Business card size Ivory 0.325 - 0.26 (Limited to dye) ink jet printing. 10 face 0.325 91x55 Two-sided printing 1PC(10Sheet) 1 51831 32736697 8.99 SGD
In stock
Mat Thick mouth Business-card size Plain white 0.325 - 0.26 Ink-jet (limited to dyes only) printing. 10th page 0.325 91 x 55 Double-side printing 1PC(10Sheet) 1 51811 32736672 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
When creating a business card
5
From Japan
On 2016-10-25 14:31:01
Although the product was new, I was able to make a business card as usual.
This review is about item#32736672.
Create business card
3
From Japan
On 2014-11-22 13:30:04
The compatibility with the printer (Epson) is bad or the paper feed did not go smoothly and it caused an error many times. The finish is so so. It is regrettable that the packaging was bad and it arrived in a bent state, although it is not due to the product.
This review is about item#32736697.
For business use
5
From Japan
On 2013-12-12 19:20:05
With a solid thick paper, I cleanly peeled the paper and the printing was clear. Although I feel a bit expensive in terms of cost, I think that it is a price that is commensurate with the product.
This review is about item#32736672.
Create an internal business card
5
From Japan
On 2011-07-06 11:30:45
I am very satisfied with the ease of handling such as paper thickness and texture, cutting. I think that this quality is very virtue at this price. I have used various types of things in the past, but I like this the most.
This review is about item#32736672.

Related Products