Buy more than* S$200* and get FREE SHIPPING

Multi Card Business Card Double Sided Clear Edge Thick Type

5.00 (3)
Label Thickness (mm)
0.2
Cut Name
Clear edge
Surface Mounting
10 face
Basis Weight (g/m2)
255
Lanel Size (mm)
91x55
Printing
Two-sided printing
Paper Quality
Matt
Whiteness (%)
99
Sheet Size (mm)
210x297
Type
A little thicker
Size
Business card size
Thickness (mm)
0.27
...see all
Product Options
ADD TO CART
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plainwhite High-qualitypaper 1PC(10Sheet) 1 51891 32736767 6.86 SGD
In stock
Plain white High-quality paper 1PC(50Sheet) 1 51892 32736776 27.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Exhibition, greeting to customers
5
From Japan
On 2016-03-04 17:37:13
Although I am printing at a company, I feel that I created it by asking a dealer, and it is popular inside the company.
This review is about item#32736776.
Used for business cards and employee ID cards.
5
From Japan
On 2015-05-20 09:34:50
You can print as many as you need. It is convenient because there is not the opportunity to pass too much business card etc, each time little by little the contents change. Because the card cut is beautiful, it is as beautiful as a commercial business card.
This review is about item#32736776.
Create business card
5
From Japan
On 2015-05-12 14:49:14
There is elegant gloss and business cards look luxurious.
This review is about item#32736776.

Related Products