Buy more than* S$200* and get FREE SHIPPING

Multi Card Business Card

5.00 (1)
Cut Name
Micro sewing machine cut
Surface Mounting
10 face
Lanel Size (mm)
91x55
Printing
Two-sided printing
Paper Quality
Matt
Type
Color
Size
Business card size
...see all>
Product Options
ADD TO CART
Compatible Thickness (mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Thickness (mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inkjet (dye) - Pink Special paper + thin layer coating 1PC(3Sheet) 1 51073 32736067 -
Discontinued
[x]
Inkjet (dye) - Green Special paper + thin layer coating 1PC(3Sheet) 1 51072 32736051 6.99 SGD
In stock
Inkjet (dye) - Black + White Special paper + thin layer coating 1PC(3Sheet) 1 51071 32736042 6.99 SGD
In stock
Inkjet (dye) - Orange Special paper + thin layer coating 1PC(3Sheet) 1 51075 32736085 6.99 SGD
In stock
(Limited to dye) ink jet printing. 0.28 Blue + Special paper thin layer coating 1PC(3Sheet) 1 51074 32736076 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Business Card Printing
5
From Japan
On 2016-06-18 16:18:38
It is a color type, and because it is embossed, even with black single color printing, it is bright and conspicuous, and the thickness is also felt, there is a slight sense of quality. The printing is also clear, and I am satisfied enough privately.
This review is about item#32736051.

Related Products