Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multicard Business Cards Double-Sided Smart Economy Type

3.33 (3)
Cut Name
Micro sewing-machine cut
Surface Mounting
10 surfaces
Lanel Size (mm)
91x55
Printing
Double-side printing
Paper Quality
Mat
Type
Smart & economy
Size
Business-card size
Color
Plain white
Thickness (mm)
0.17
Material
Premium pure paper
Compatible
Ink-jet (dyes and paints), laser copy, heat transfer, dot printing, and handwriting.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(10Sheet) 1 51017 32735936 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
When creating a business card
5
From Japan
On 2018-02-19 21:50:48
It flows smoothly. There is no improvement point for use. I think it's good.
This review is about item#32735936.
As a paper of an employee ID card
2
From Japan
On 2015-03-16 17:08:47
I was using one thick paper up so far, but I decided to try using a thin one. There is no big problem in use, but if it gets damp, the perforation will become difficult to separate a little.
This review is about item#32735936.
Create business card
3
From Japan
On 2013-11-14 09:15:21
Anyway it is cheap so purchase, free shipping on tying
This review is about item#32735936.

Related Products