Buy more than* S$200* and get FREE SHIPPING

Multi Card Business Card Double Sided Type

5.00 (1)
Cut Name
Micro sewing machine cut
Surface Mounting
10 face
Lanel Size (mm)
91x55
Printing
Two-sided printing
Paper Quality
Matt
Type
Standard
Size
Business card size
...see all
Product Options
ADD TO CART
Thickness (mm) Material Compatible Whiteness (%) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Material Compatible Whiteness (%) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.2 + High-quality paper thin layer coating Ink-jet (dyes and pigments) printing. - Plain white 1PC(10Sheet) 1 51131 32736164 6.81 SGD
Shipped after 2017-05-29
0.2 + High-quality paper thin layer coating Ink-jet (dyes and pigments) printing. 95 Plain white 1PC(100Sheet) 1 51132 32736173 54.74 SGD
Shipped after 2017-05-29
- Quality paper + thin layer coating Inkjet (dyes and pigments) printing. - WhiteSolid Color 1PC(500Sheet) 1 51191 32736252 259.90 SGD
Shipped after 2017-05-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Business Card Printing
5
From Japan
On 2013-11-29 23:35:50
I have not used it yet but I am satisfied enough that you can deliver it as you wish.
This review is about item#32736164.

Related Products