Buy more than* S$200* and get FREE SHIPPING

Multi-Card Business Card Double Sided Laser Exclusive Paper, Standard

Cut Name
Clear edge
Surface Mounting
10th page
Lanel Size (mm)
91 x 55
Printing
Double-side printing
Paper Quality
Mat
Type
Standard
Size
Business-card size
Color
Plain white
Thickness (mm)
0.27
Material
High quality paper (recycled paper pulp mixing) plus ultra thin-layer coating
Compatible
Laser copy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(10Sheet) 1 51491 32736907 6.99 SGD
In stock
ADD TO CART

Related Products