Buy more than* S$200* and get FREE SHIPPING

Multi-Card Business Card Double Sided Laser Exclusive Paper (Standard)

3.00 (2)
Lanel Size (mm)
91x55
Sheet Size (mm)
210x297
...see all>
Product Options
ADD TO CART
Paper Quality Type Color Thickness (mm) Compatible Cut Name Paper Thickness (g/m2) Surface Mounting Wastepaper Blending Ratio (%) Basis Weight (g/m2) Whiteness (%) Printing Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paper Quality Type Color Thickness (mm) Compatible Cut Name Paper Thickness (g/m2) Surface Mounting Wastepaper Blending Ratio (%) Basis Weight (g/m2) Whiteness (%) Printing Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Matt Standard Ivory - Laser, copy Micro sewing machine cut - 10 face - 190 79 Two-sided printing Business card size 1PC(100Sheet) 1 51338 32736505 46.99 SGD
Shipped after 2018-02-26
Matt Standard Ivory - Laser, copy Micro sewing machine cut - 10 face - 190 79 Two-sided printing Business card size 1PC(10Sheet) 1 51337 32736496 5.99 SGD
In stock
Matt Standard Plain white 0.2 Laser, copy Micro sewing machine cut - 10 face - 190 89 Two-sided printing Business card size 1PC(100Sheet) 1 51336 32736487 46.99 SGD
Shipped after 2018-02-26
Matt Standard Plainwhite 0.2 Laser, copy Micro sewing machine cut - 10 face - 190 89 Two-sided printing Business card size 1PC(10Sheet) 1 51335 32736471 5.99 SGD
In stock
Matt Standard Plain white 0.2 Laser, copy Micro sewing machine cut - 10 face - 210 78 Two-sided printing Business card size 1PC(100Sheet) 1 51282 32736435 56.99 SGD
In stock
Matt Standard Plain white 0.2 Laser, copy Micro sewing machine cut - 10 face - 210 78 Two-sided printing Business card size 1PC(10Sheet) 1 51281 32736426 7.99 SGD
In stock
- - - - - - 260(0.27mm) - 5 - 89 - A4 1copy(300sheet) 1 51493 23235205 149.99 SGD
Shipped after 2018-03-01
- - - - - - 260(0.27mm) - 5 - 89 - A4 1copy(50sheet) 1 51492 23235196 26.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Create business card
1
From Japan
On 2016-11-26 20:14:10
When I use a laser printer, I rarely get toner. It is the same no matter how many copies are done. Words are suspected as multiprint ,,,
This review is about item#32736471.
For business cards
5
From Japan
On 2015-11-25 16:57:03
I had purchased it elsewhere until now but it was saved more than 100 yen cheaper than that. I will order from here in the future.
This review is about item#32736435.

Related Products