Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi Sided Business Card Size Card, Pre Cut

4.00 (2)
Surface Mounting
One side
Lanel Size (mm)
91x55
Printing
Two-sided printing
Paper Quality
Matt
Size
Business card size
...see all>
Product Options
ADD TO CART
Basis Weight (g/m2) Whiteness (%) Type Color Thickness (mm) Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Basis Weight (g/m2) Whiteness (%) Type Color Thickness (mm) Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
210 95 Thick WhiteSolid Color - Quality paper + thin layer coating Inkjet (dyes and pigments) printing. 1PC(50Sheet) 1 51253 32736313 -
Discontinued
[x]
170 95 Standard Plain white 0.2 + High-quality paper thin layer coating Ink-jet (dyes and pigments) printing. 1PC(50Sheet) 1 51251 32736295 -
Discontinued
[x]
210 - Thick Soft Ivory 0.25 + High-quality paper thin layer coating Ink-jet (dyes and pigments) printing. 1PC(50Sheet) 1 51254 32736322 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Employee's business card
3
From Japan
On 2015-10-09 17:27:55
Printers are limited, but you can make beautiful business cards easily inside the company.
This review is about item#32736313.
Original business card
5
From Japan
On 2010-04-30 14:12:47
Since it is cut, it can print quickly. The finish of color printing is also beautiful, I am very satisfied.
This review is about item#32736322.

Related Products