Buy more than* S$200* and get FREE SHIPPING

12V Battery, DDR-20 and 21CL

4.75 (12)
Battery Voltage (V)
12
Battery Capacity (Ah)
1.5
Battery
Nickel-cadmium batteries
Type
Slide type
Compatible
DDR-20CL, DDR-21CL, IDR-10CL, IDR-11CL
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BP-1208 33120281 30.99 SGD
Shipped after 2018-05-16
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
Used as an impact driver's battery
5
From Japan
On 2018-03-02 15:14:37
Since BP - 1209 has not been produced already, it is purchased as a substitute. Whether or not it fits, although it was anxious, since 1208, the capacity is large, I am very satisfied.
This review is about item#33120281.
Drilled and River
5
From Japan
On 2018-01-23 16:03:32
I was worried that the battery of the drilled & river I purchased about 8 years ago was exhausted. I was wondering whether to purchase a new drilled and liber, but since I found this battery this, I bought two. Although it installed and used, the present place can be used without problems. It was saved.
This review is about item#33120281.
Electric Driver -
5
From Japan
On 2017-09-13 16:54:01
The battery of the electric drill purchased five years ago can not be charged and can be used There was a battery - it was very helpful.
This review is about item#33120281.
I disassemble it and use it by transplanting it to batteries of other driver drills. It can be done in 2.000 yen, which usually costs about 5.000 yen.
4
From Japan
On 2017-08-15 15:45:34
There are a lot of people who are out there, impact drivers and batteries of drill drivers are high and troubled. For example, if you sell cheaply only battery cells of Makita's HB 1233C, there are plenty of people to buy. Everyone can do it, but the repairer is standing high.
This review is about item#33120281.
Drilling work
5
From Japan
On 2017-05-13 18:46:14
Compact size, light weight If it is possible, work becomes easy.
This review is about item#33120281.
Changing the battery pack of the cordless drill driver's rechargeable battery pack
3
From Japan
On 2017-05-12 16:29:36
Since it was C-SUB 2343 NiCd cell, the capacity was expected to be about 1.5 Ah, but it was measured after full charge, it was 1.41 Ah at 0.47 A constant current discharge.
This review is about item#33120281.
For Ryobi power tool battery cell replacement
5
From Japan
On 2016-10-18 19:08:21
Discovered articles that this battery cell can be used for replacement while considering purchase because Ryobi electric tool's battery can not be charged. Immediately, I bought and changed the contents. The soldering work was a bit tough but I am satisfied because I got more than half the original price even though the capacity is bigger than genuine.
This review is about item#33120281.
During carpentry work
5
From Japan
On 2016-06-21 21:39:32
It was a product with very high cost performance.
This review is about item#33120281.
Battery regeneration
5
From Japan
On 2016-03-09 15:23:20
Although it is not the original use, it was used for playing the other company's Ni-Cd tool battery. The price was cheaper than the purchase of a single battery and the repair was completed.
This review is about item#33120281.
Exterior and interior construction
5
From Japan
On 2013-09-18 20:18:23
I can use it for a long time, I am satisfied.
This review is about item#33120281.