Buy more than* S$200* and get FREE SHIPPING

Car Stopper

4.26 (78)
Purpose
Ideal for general carparks and housing.
Catch-Phrase
Eco mark certified products, so earth-friendly!
Main Part Dimension (mm)
500x140x100
Material (Body)
Recycled rubber
Weight (kg)
3.5
...see all
Product Options
ADD TO CART
Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Anchor (for concrete) 1PC 1 For concrete 33120385 34.00 SGD
In stock
Anchor (for asphalt) 1PC 1 For asphalt 33120394 34.00 SGD
In stock
ADD TO CART
Customer Reviews
5 star 45
4 star 20
3 star 5
2 star 4
1 star 4
Review Rating: 4.26
78 Customer Reviews
The reviews are automatic translation.
Use for parking lot
4
From Japan
On 2017-05-03 10:44:20
Since it is made of rubber, I bought it as if there was no damage to the tire even if I hit it vigorously. I asked the installer to install.
This review is about item#33120385.
Changing the parking position due to the scaffolding assembly
4
From Japan
On 2017-03-29 17:22:59
It was tough to make than imagined It is necessary to drill a pilot hole because the nail for the accessories of the asphalt is soft
This review is about item#33120394.
Use in the house of parking
4
From Japan
On 2016-11-19 20:19:24
Always used to put in a parking space in the back. My home, because the parking space is narrow, placed so that about 10cm from the outside of the body is engaged in the tire. For this reason can not be back to mark a fluorescent reflective display. If you can freely change the label position of fluorescent reflective display (Chokawa), I think the easy-to-use more. It should be noted that of the car of the stop position ensure function, plays satisfactory
This review is about item#33120385.
Maintenance of the house
5
From Japan
On 2016-10-09 11:16:56
My wife will not hit the bumper even if the garage, it was good if the purchase more quickly.
This review is about item#33120385.
In the parking lot.
5
From Japan
On 2016-08-26 16:24:01
Hole to put the plug, will open slightly off the pitch of the two places, I had a hard time stopping bolt is not not enter well. The person who went to open tightly in the drill narrow I think all right. Commodity is going satisfactory considering the price.
This review is about item#33120385.
As for the home of parking
5
From Japan
On 2016-07-28 16:59:36
It is in the neighborhood of the home center not only put something like sleepers of concrete Because, we find and buy it here. I bike and O as a sport Because riding a Motorcycle, use care to the surface of the tire. So, concrete It is to hit the tire to that of the square shape, such as the capital of the sleeper just a little resistance, That point, and is this product is part of the tire hits have become diagonally, Yu to the tire surface Shii I feel. I think that it is good commodity.
This review is about item#33120394.
I wanted is for the time being inexpensive bollard.
5
From Japan
On 2016-07-07 12:15:23
Parking in bollard. Never break as concrete products. Purchase initially the price has become thin is an advantage that can and inexpensively purchase increased from shame.
This review is about item#33120385.
We use the wheel to stop the garage.
5
From Japan
On 2016-04-13 11:03:06
It is firmly fixed, But to use for ordinary car parking, but we need a considerable force in the implantation was able to fixed that amount firmly.
This review is about item#33120394.
It was set up so as not too much back in the garage.
5
From Japan
On 2016-04-12 19:29:36
I purchased for asphalt, quite a force in driving was I need, but I was able fixed by that amount firmly, usually we use to car parking, but you can back with confidence without rattling, other cars in the house I believe that trying to add to buy in use, thank you.
This review is about item#33120394.
Bollard
4
From Japan
On 2016-02-16 16:48:00
It was good you were flat a little more bottom of the part. It was bonded with concrete bond and to some extent flat with a file. Wait for the dry!
This review is about item#33120385.

Related Products