Buy more than* S$200* and get FREE SHIPPING

Assembly Type Tire Rack

3.00 (11)
Purpose
Space-saving, stores replacement of studless and summer tires, and tires which are usually not used.
Compatible Diameter (mm)
(Maximum) 690
Compatible Tire Width (mm)
(Maximum) 215
Body Dimensions (Width x Depth x Height) (mm)
465x465x1150
Body Weight (kg)
4.3
Withstand Load (kg)
(Maximum) 80
Material
(Main body) steel (Fixed part) ABS plastic, polyester, steel (Tire cover) polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 TR-4 33120403 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 4
Review Rating: 3.00
11 Customer Reviews
The reviews are automatic translation.
Storage of studless tires
4
From Japan
On 2017-05-21 07:40:11
Assembly comes with a tool too and is very easy. At the time of assembly, the two central casters did not contact the ground, but when the tires were put on, they sank a little by the weight, and the six casters were grounded. I think whether these two casters are attached by calculating the structural distortion. The making of the stopper of the caster is rough, and when moving with the stopper OFF state, the ON / OFF metal fittings are grounded, so if you are indoors it will hurt the floor, so be careful. Although the pillar is structured to connect the upper and lower two pins, there are no screws etc. to fix each of the pedestal, pillar bottom and pillar, just plug it in from the top. Since the tire has only a structure to "ride" on the saucer, it was necessary to adjust the balance of the tire. As for the method of installing the tire, first insert the bottom of the support to the pedestal, attach the bottom tray, place the tire there, attach the tray, place the second tire, then insert the top of the pole and the remaining 2 . For this reason, the lower row is good, but it is difficult for one person to put a tire on the upper row. I think that the support is not fixed, but the balance of the whole with the four tires on it is an honest place to feel a bit uneasy. It is better to consider the attached tire cover to the extent of dust removal. Since it is not a structure to fix just by covering from above, I feel anxious about the time of the strong wind. I think that it is reasonable as an overall evaluation, but as satisfactory as we can keep it compactly, we have made it "somewhat satisfactory".
This review is about item#33120403.
Storage of tires
3
From Japan
On 2016-10-01 09:45:55
If the floor is flat, cost-effective as space-saving storage is high. There are tricks to use due to problems of strength and stability.
This review is about item#33120403.
For winter tire storage
5
From Japan
On 2015-12-04 10:45:33
It is convenient to put in a free storage place with a carry used for winter tire storage.
This review is about item#33120403.
For winter tire storage
5
From Japan
On 2015-03-25 22:03:25
It is good that it is simple and firm. However, the attached cover is not likely to last long, as the fabric is thin.
This review is about item#33120403.
Storage of genuine tires & wheels.
5
From Japan
On 2014-08-30 01:10:42
A tire rack that has never existed before. With this, the bottom tire and top tire can be kept under the same condition & pressure, so even if it is kept for many years it will not seem like there will be no damage at the bottom only ^ ^
This review is about item#33120403.
Tire storage
4
From Japan
On 2014-07-24 13:32:41
With space saving, tires do not touch each other, no strange load is applied, so it is the best product for storage. The difficulty is only one point, it is the strength of the saucer when passing the wheels one by one through the pillar. I am a little worried about plain plastic. What do you have for years.
This review is about item#33120403.
Storage of tires
3
From Japan
On 2013-12-24 18:28:17
Initially, we were satisfied with ease of use well, but as time went by, distortion appeared in the resin part which became the whole axis (4 legs centered on the axis). This means that the center part of the rack will sink with the weight of the tire and the wheel, the caster will float accordingly, and the balance will be worse. Once, I fell down because of the wind. I was fortunate that there were no people nearby. I think there are restrictions on packaging etc, but if you can improve this part from metal to metal, I would like to purchase again.
This review is about item#33120403.
I wanted to use it to store the tires
1
From Japan
On 2013-11-05 14:13:10
Since I did not mention it in particular, I was not able to use it because the center of the wheel was not available if I thought that it would be usable if only size was agreed. If you are writing size, you should also mention that it can not be used depending on the shape of the wheel. It wasted.
This review is about item#33120403.
Organizing the tires in the garage
1
From Japan
On 2012-05-24 13:14:44
☆ When I move, I notice "Badness" of this product. Since the possession is not attached, it makes you feel like pushing the tire, but the balance and mobility are bad! To use this product successfully, set 3 tires, hold the upper part of the support, move while pushing. Finally, it is a usage method of placing one. I would like to add more possessions! (Product improvement)
This review is about item#33120403.
Tire movement etc.
1
From Japan
On 2011-11-22 16:11:45
I did not use it because it did not contain 1 wheel.
This review is about item#33120403.

Related Products