Buy more than* S$200* and get FREE SHIPPING

Pipe Fuse Holder

5.00 (2)
Caution
Do not use for other tube fuses other than 6.5phi x 30mm. Using at places with water splashes can cause rust, corrosion and short circuits, so please do not do so. Please do not use over 8 hours continuously. Please install holder in a place with
Purpose
Protection of electrical equipment and electrical circuits.
Material
Nylon 66
...see all>
Product Options
ADD TO CART
Available Power Code Attached Current (A) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Available Power Code Attached Current (A) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Less than DC12V120W Less than DC24V240W 0.75sq 10 70 1Bag(10PC) 1 SP-102 33120613 22.99 SGD
Shipped after 2018-05-07
Less than DC12V240W Less than DC24V480W 2.0sq 20 82 1Bag(10PC) 1 SP-103 33120622 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Stop cigarette lighter input and take it straight!
5
From Japan
On 2017-02-13 14:48:49
If you take 12V directly, you can connect another one, so use this.
This review is about item#33120613.
As a fuse box when adding electrical components
5
From Japan
On 2015-09-09 16:29:52
It is very easy to use, and it is useful.
This review is about item#33120613.

Related Products