Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flat Fuse Power Supply

5.00 (2)
Caution
When handling ensure that the replacement fuse is of the same shape and capacity, and when removing please do not pull the cord.It may cause damage.Also there are cases where the memory is reseted when the fuse is unplugged.
Purpose
For power supply when mounting ETC, radars, security, accessories, and radios, etc.
Weight (g)
100
Material
Polyamide, brass
...see all>
Product Options
ADD TO CART
Code Attached Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Code Attached Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Below 0.75square5A Red Power Supply From 10A-Fuse To 5A 1Bag(20PC) 1 SP-094 33120647 47.99 SGD
Shipped after 2018-06-25
Below 0.75square7.5A Blue Power Supply From 15A-Fuse To 7.5A 1Bag(20PC) 1 SP-095 33120656 47.99 SGD
Shipped after 2018-06-25
Below 0.75square10A Yellow Power Supply From 20A-Fuse To 10A 1Bag(20PC) 1 SP-096 33120665 47.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Installation of electrical equipment
5
From Japan
On 2018-01-26 16:51:07
Accessories and illumination power supply are easy to take out and it is very useful.
This review is about item#33120656.
Installation of ETC
5
From Japan
On 2014-02-21 18:52:02
There is little detachment of the parts of the attachment, it can be surely installed, it is very convenient.
This review is about item#33120656.

Related Products