Buy more than* S$200* and get FREE SHIPPING

Mini Flat Fuse Power Supply

4.50 (2)
Caution
When handling ensure that the replacement fuse is of the same shape and capacity, and when removing please do not pull the cord.It may cause damage.Also there are cases where the memory is reseted when the fuse is unplugged.
Purpose
For power supply when mounting ETC, radars, security, accessories, and radios, etc.
Weight (g)
83
Material
Polyamide, brass
...see all>
Product Options
ADD TO CART
Code Attached Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Code Attached Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Below 0.75sq3A Brown Power Supply From 7.5A-Fuse To 3.75A 1Bag(20PC) 1 SP-133 33120674 48.99 SGD
In stock
Below 0.75square5A Red Power Supply From 10A-Fuse To 5A 1Bag(20PC) 1 SP-097 33120683 49.99 SGD
In stock
Below 0.75sq7.5A Blue Power Supply From 15A-Fuse To 7.5A 1Bag(20PC) 1 SP-098 33120692 48.99 SGD
In stock
Below 0.75square10A Yellow Power Supply From 20A-Fuse To 10A 1Bag(20PC) 1 SP-099 33120701 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For ETC and other power takeout
5
From Japan
On 2017-06-29 16:15:39
It is very convenient because it can shorten the installation time because it can easily take power.
This review is about item#33120701.
Take out the power supply
4
From Japan
On 2013-11-28 09:38:32
Since I have not used it yet, I do not know the durability etc, but I thought that it would shorten the operation time of power take out and purchased it.
This review is about item#33120692.

Related Products