Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Low Back Fuse Power Source

3.00 (2)
Caution
When handling ensure that the replacement fuse is of the same shape and capacity, and when removing please do not pull the cord.It may cause damage.Also there are cases where the memory is reseted when the fuse is unplugged., When handling ensure that the replacement fuse is of the same shape and capacity, and when removing please do not pull the cord.It may cause damage.Also there are cases where the memory is reseted when the fuse is unplugged., When handling ensure that the replacement fuse is of the same shape and capacity, and when removing please do not pull the cord.It may cause damage.Also there are cases where the memory is reseted when the fuse is unplugged., When handling ensure that the replacement fuse is of the same shape and capacity, and when removing please do not pull the cord.It may cause damage.Also there are cases where the memory is reseted when the fuse is unplugged., When handling ensure that the replacement fuse is of the same shape and capacity, and when removing please do not pull t
Purpose
For power supply when mounting ETC, radars, security, accessories, and radios, etc., For power supply when mounting ETC, radars, security, accessories, and radios, etc., For power supply when mounting ETC, radars, security, accessories, and radios, etc., For power supply when mounting ETC, radars, security, accessories, and radios, etc., For power supply when mounting ETC, radars, security, accessories, and radios, etc., For power supply when mounting ETC, radars, security, accessories, and radios, etc., For power supply when mounting ETC, radars, security, accessories, and radios, etc., For power supply when mounting ETC, radars, security, accessories, and radios, etc., For power supply when mounting ETC, radars, security, accessories, and radios, etc., For power supply when mounting ETC, radars, security, accessories, and radios, etc., For power supply when mounting ETC, radars, security, accessories, and radios, etc., For power supply when mounting ETC, radars, security, accessories, and radios, etc., For
Weight (g)
80
Material
Polyamide, brass
...see all>
Product Options
ADD TO CART
Specification Code Attached Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Code Attached Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Supply From 7.5A-Fuse To 3A Below 0.75square3A Brown 1Bag(20PC) 1 SP-160 33120717 58.99 SGD
In stock
Power Supply From 10A-Fuse To 5A Below 0.75sq5A Red 1Bag(20PC) 1 SP-143 33120726 58.99 SGD
In stock
Power Supply From 15A-Fuse To 7.5A Below 0.75sq7.5A Blue 1Bag(20PC) 1 SP-144 33120735 58.99 SGD
In stock
Power Supply From 20A-Fuse To 10A Below 0.75square10A Yellow 1Bag(20PC) 1 SP-145 33120744 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For automotive goods installation etc.
5
From Japan
On 2013-08-21 14:16:33
Even without scratching the harness of the vehicle, it got powered off, greatly shortening working time. It can also be used for small radar detectors, drive recorder, power supply for external start-up of supplies etc.
This review is about item#33120726.
Electric supply extraction of electrical components
1
From Japan
On 2013-04-15 09:12:26
The solder of the cable and the fuse is immediately removed so that it can hardly be used. I think that I often sell such products.
This review is about item#33120744.

Related Products