Buy more than* S$200* and get FREE SHIPPING

Kimtowel 6 ply (thick)

4.00 (3)
Sheet Dimensions (mm)
380x330
Color
White
Material
Pulp 100%
...see all>
Product Options
ADD TO CART
Type Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 fold - 1Bundle(40Sheet) 1 61075 88488802 8.99 SGD
In stock
4-fold 12.05 1Box(40Sheetx24Bundle) 1 61075 00027895 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Degreasing work, paint wiping
5
From Japan
On 2015-09-10 17:39:31
It is several times more durable than Kim Taor and easy to use. I think that cost effectiveness is also good.
This review is about item#88488802.
Table wiping away
2
From Japan
On 2014-08-06 15:46:14
When I was using it many times the outermost paper broke.
This review is about item#88488802.
For degreasing before painting
5
From Japan
On 2014-05-27 15:55:47
Because the material is white, dust is not noticeable.
This review is about item#88488802.

Related Products