Buy more than* S$200* and get FREE SHIPPING

Lubricator (Selex)

5.00 (3)
Maximum switch Current
0.5A
Maximum Working Pressure (MPa)
1.5
Type
White type
Accessories
Bowl guard
...see all>
Product Options
ADD TO CART
Storage Oil Volume (cm3) Maximum Switching Capacity Fluid Connection Caliber (Rc) Weight (kg) Operating Temperature Range (deg C) Type Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Maximum Operating Voltage (V) Control Points Minimum dripping Flow rate (m3/min)(ANR) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Oil Volume (cm3) Maximum Switching Capacity Fluid Connection Caliber (Rc) Weight (kg) Operating Temperature Range (deg C) Type Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Maximum Operating Voltage (V) Control Points Minimum dripping Flow rate (m3/min)(ANR) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
85 (Whicheverissmaller)50VA,50W Compressedair 41643 0.28 5 to 60 Cellex 169.5 1-1368 344-5003 AC240,DC200 1point 0.035 1PC 1 L3000-8-W 33121837 47.99 SGD
In stock
170 (Whicheverissmaller)50VA,50W Compressedair 41706 0.45 5 to 60 Cellex 196 1-1368 344-5011 AC240,DC200 1point 0.065 1PC 1 L4000-10-W 33121864 57.99 SGD
Shipped after 2018-05-09
170(MAX360) - - 3/4 - 5 to 60 - 282 1-1368 344-5062 AC240,DC200 1 point 0.065 1PC 1 L8000-20-W 33121882 129.99 SGD
Shipped after 2018-05-09
170(MAX360) - - 1 - 5 to 60 - 282 1-1368 344-5071 AC240,DC200 1 point 0.065 1PC 1 L8000-25-W 33121891 129.99 SGD
Shipped after 2018-05-07
20 - - 1/4 - 5 to 60 - 133 1-1368 344-4988 AC240,DC200 1 point 0.015 1PC 1 L1000-8-W 33121821 34.99 SGD
In stock
170 - - 1/4 - 5 to 60 - 196 1-1368 344-5038 AC240,DC200 1 point 0.065 1PC 1 L4000-8-W 33121855 57.99 SGD
Shipped after 2018-05-09
20 - - 1/8 - 5 to 60 - 133 1-1368 344-4970 AC240,DC200 1 point 0.015 1PC 1 L1000-6-W 33121812 42.99 SGD
Shipped after 2018-05-09
85 50VA, 50W (either or the smaller one) Compressed air 3/8 0.28 5 - 60 Selex 169.5 - 344-4996 AC240, DC200 1 0.035 1PC 1 L3000-10-W 33121846 47.99 SGD
In stock
170 50VA, 50W (either or the smaller one) Compressed air 1/2 0.45 5 - 60 Selex 196 - 344-5020 AC240, DC200 1point 0.065 1PC 1 L4000-15-W 33121873 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Air piping for disk brake of industrial machinery
5
From Japan
On 2014-12-12 16:10:56
During the air 3 point set, only the lubricator was broken, but it was saved because there was a single item sale. There is no problem at all using it.
This review is about item#33121821.
As a pressure reducing valve just before the actuator
5
From Japan
On 2014-09-30 17:26:33
Oil Reciprocating Compressor After installing a large filter of CKD, an air dryer after 2.2 Kw, [Lubricator is not in use] Although it is decompressing just before the air cylinder of the load, it is decompressed in the pressure orifice internal orifice in a carbon state Stuff gets clogged. Although the specific loss was minor, after that it was replaced and maintained every six months with newly purchased items.
This review is about item#33121846.
Lubricating oil supply device of machining center
5
From Japan
On 2013-09-07 11:06:27
Replacement work was easy.
This review is about item#33121846.

Related Products