Buy more than* S$200* and get FREE SHIPPING

FRL combination clean air unit

5.00 (2)
Rated Filtration (micrometer)
5
Maximum Working Pressure (MPa)
1
Type
White type
Specification
with relief mechanism
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Drain reservoir capacity (cm<sup>3</sup>) Accessories Minimum dripping Flow rate (m3/min)(ANR) Set Pressure Range (MPa) Fluid Storage Oil Volume (cm3) Connection Caliber (Rc) Operating Temperature Range (deg C) Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Drain reservoir capacity (cm<sup>3</sup>) Accessories Minimum dripping Flow rate (m3/min)(ANR) Set Pressure Range (MPa) Fluid Storage Oil Volume (cm3) Connection Caliber (Rc) Operating Temperature Range (deg C) Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1366 344-4333 12 Pressuregauge,bracket,bowlguard 0.015 0.05 to 0.85 Compressedair 20 41647 5 to 60 0.41 141 1PC 1 C1000-6-W 33121907 129.99 SGD
Shipped after 2018-05-11
1-1366 344-4414 80 Pressuregauge,bracket,bowlguard 0.065 0.05 to 0.85 Compressedair 170 41641 5 to 60 1.7 225 1PC 1 C4000-15-W 33121977 199.99 SGD
In stock
1-1366 344-4431 80 Pressure gauge, bracket, bowl guard 0.065 0.05 to 0.85 - 170 1/4 5 to 60 - 225 1PC 1 C4000-8-W 33121952 219.99 SGD
Shipped after 2018-05-11
1-1366 344-4465 80 Pressure gauge, bracket, bowl guard 0.065 0.05 to 0.85 - 170(MAX360) 1 5 to 60 - 313 1PC 1 C8000-25-W 33121995 429.99 SGD
Shipped after 2018-05-11
1-1366 344-4392 80 Pressure gauge, bracket, bowl guard 0.065 0.05 to 0.85 - 170 3/8 5 to 60 - 225 1PC 1 C4000-10-W 33121961 199.99 SGD
Shipped after 2018-05-08
1-1366 344-4449 80 Pressure gauge, bracket, bowl guard 0.065 0.05 to 0.85 - 170(MAX360) 3/4 5 to 60 - 313 1PC 1 C8000-20-W 33121986 449.99 SGD
Shipped after 2018-05-09
- 344-4341 12 Pressure gauge, bracket, bowl guard 0.015 0.05 - 0.85 Compressed air 20 1/4 5 - 60 0.41 141 1PC 1 C1000-8-W 33121916 129.99 SGD
In stock
- 344-4376 45 Pressure gauge, bracket, a bowl guard 0.03 0.05 - 0.85 Compressed air 85 1/4 5 - 60 1.15 202 1PC 1 C3000-8-W 33121925 149.99 SGD
In stock
- 344-4350 45 Pressure gauge, bracket, bowl guard 0.03 0.05 - 0.85 Compressed air 85 3/8 5 - 60 1.15 202 1PC 1 C3000-10-W 33121934 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For automobile inspection equipment air line
5
From Japan
On 2017-04-08 17:11:25
There are many kinds, but this is the easiest to use considering price and size etc.
This review is about item#33121934.
Lubricating work machine
5
From Japan
On 2015-05-18 08:32:40
I am satisfied that I can procure considerably cheap ♪
This review is about item#33121925.

Related Products